1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NSK CORP, BEARING DIV
NAS30CLZ
Linear Guide Standard Ball Carriage Profile Rail - Standard Block, 30 mm Rail Size
MI ITEM #
06241288
MFR #
NAS30CLZ
Price
$150.77
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Linear Guides
Cam Guided U-Shaped Carriages
NSK CORP, BEARING DIV NAS30CLZ
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK CORP, BEARING DIV
NAS30CLZ
Linear Guide Standard Ball Carriage Profile Rail - Standard Block, 30 mm Rail Size
MI ITEM #
06241288
MFR #
NAS30CLZ
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$150.77
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Height
33 MM
Overall Length
73.4 MM
Overall Width
60 MM
Details
Measurement Standard
Metric
Series
NS
Overview
Mfr description
NAS30CLZ NS30 PRE-LOAD SLIDER
Interchangeable Series: NS
CL Ball Slide Shape Code
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought