Motion
NAH25ANZ-K1H NH25 K1

NSK CORP, BEARING DIV
NAH25ANZ-K1H NH25 K1

Linear Guide Standard Ball Carriage Profile Rail - Standard Block, 25 mm Rail Size
Mi Item #06241291
MFR #NAH25ANZ-K1H NH25 K1
Price$465.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
NAH25ANZ-K1H NH25 K1

Linear Guide Standard Ball Carriage Profile Rail - Standard Block, 25 mm Rail Size
Mi Item #06241291
MFR #NAH25ANZ-K1H NH25 K1

Mfr description
NAH25ANZ-L1H NH25 L1 HIGH
  • Interchangeable Series: NH
  • AN Ball Slide Shape Code
  • NSK K1 Lubrication Unit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$465.02/each

Specifications

Dimensions

  • Overall Length
    79 mm

Details

  • Measurement Standard
    Metric
  • Series
    NH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)