Motion
92723PUM

MCR SAFETY
92723PUM

Size M or Size 8, ANSI Cut Level A2
Mi Item #06241405
MFR #92723PUM
Price$6.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
92723PUM

Size M or Size 8, ANSI Cut Level A2
Mi Item #06241405
MFR #92723PUM

Mfr description
92723PU MEDIUM GLOVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.03/each

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Ansi Isea Cut Resistance Level
    A2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)