Motion
VT307-BD1-01F-F

SMC CORP OF AMERICA
VT307-BD1-01F-F

Solenoid-operated Air Control Valve - 3-Way, Single Solenoid, Base Mounted, 1/8 in
Mi Item #06241462
MFR #VT307-BD1-01F-F
Price$33.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VT307-BD1-01F-F

Solenoid-operated Air Control Valve - 3-Way, Single Solenoid, Base Mounted, 1/8 in
Mi Item #06241462
MFR #VT307-BD1-01F-F

Mfr description
VT307-BD1-01F-F BODY PORTED 3 PORT VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.75/each

Specifications

Dimensions

  • Inlet Size
    0.1250 in
  • Outlet Size
    0.1250 in, 3.17 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    0.1250 in
  • Subplate Port Size
    0.1250 in

Details

  • Body Material
    Aluminum Die Casted
  • Flow Direction
    3-Way
  • For Use With Series
    VT307
  • Manifold Port(s)
    0.1250 in
  • Mounting
    Base Mounted
  • Number Of Ports  
    3
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Piping Type
    Base Mounted
  • Seal Material
    Rubber
  • Series
    VT307
  • Unit Specification
    Single
  • Valve Series
    VT307
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)