Motion
SC8210G002EDC24/DC

ASCO
SC8210G002EDC24/DC

General Service Process Solenoid Valve - Female, 24 V dc, 2 way - 2/2 Normally Closed
Mi Item #06241584
MFR #SC8210G002EDC24/DC
Price$261.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
SC8210G002EDC24/DC

General Service Process Solenoid Valve - Female, 24 V dc, 2 way - 2/2 Normally Closed
Mi Item #06241584
MFR #SC8210G002EDC24/DC

Mfr description
SC8210G002E 120V AC VALVE NPT 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$261.00/each

Specifications

Dimensions

  • Orifice Diameter
    5/8 in
  • Port 1 Size/Type
    1/2 in NPT

Details

  • Body Material
    Brass
  • Compatible Fluid Type
    Air, Inert Gas, Liquid
  • Port Gender
    Female
  • Solenoid Supply Voltage
    24 V dc
  • Valve Functionality
    2 way - 2/2 Normally Closed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)