Motion
NV4F
Needle Valve - 150 psi, Brass
Mi Item #06241658
MFR #NV4F
Price$18.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - 150 psi, Brass
Mi Item #06241658
MFR #NV4F

Mfr description
NV4F NEEDLE VALVE BRASS 1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.36/each

Specifications

Dimensions

  • Thread Size
    1/4 in

Details

  • Body Material
    Brass
  • Material
    Brass
  • Maximum Operating Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)