Motion
HP5706-4.5IN MTW

REXNORD INC
HP5706-4.5IN MTW

HP5706 4.5 Inch Wide Molded-To-Width MatTop Chain With Polyester Pins Molded In Brown High Performance Material
Mi Item #06242151
MFR #HP5706-4.5IN MTW
Price$48.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP5706-4.5IN MTW

HP5706 4.5 Inch Wide Molded-To-Width MatTop Chain With Polyester Pins Molded In Brown High Performance Material
Mi Item #06242151
MFR #HP5706-4.5IN MTW

Mfr description
HP5706-4.5IN MTW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.71/each

Specifications

Dimensions

  • Chain Pitch  
    1.5 in
  • Mat Thickness  
    12.7 mm
  • Minimum Backflex Radius
    1.5 in

Details

  • A/B Class
    A
  • Application
    Beverage
  • Chain Material
    HP
  • Chain Number
    5706
  • Component Style
    Straight Running
  • Mat Material
    Brown High Performance
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    -40 °F
  • Percentage Open Area
    22.1 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)