Overview
Mfr description
CKZ2N80-120DT POWER CLAMP
- 80mm bore size
- NAAMS compliant
- 72 available arm styles
- Space saving design
- Port thread type G or NPT
Specifications
- Country of OriginUS
- Bore Diameter80 mm
- Arm Mounting PositionBoth sides
- Arm Opening Angles120 °
- Made to OrderYes
- Manufacturer Catalog
- Manufacturer Product Page
- Port Thread StandardNPT
- SeriesCKZ2N
- Product TypeStraight-Line Clamp Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data