Motion
TLM0806R-20
Fluoropolymer (PFA) Tubing - Air/Water/Inert Gas, 6 mm, 0.236 in ID, 8 mm, 0.313 in OD, 20 m Length
MI ITEM #06242198
MFR #TLM0806R-20
List Price$424.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fluoropolymer (PFA) Tubing - Air/Water/Inert Gas, 6 mm, 0.236 in ID, 8 mm, 0.313 in OD, 20 m Length
MI ITEM #06242198
MFR #TLM0806R-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$424.05/each for your price

Overview

Mfr description
TLM0806R-20 FLUOROPOLYMER TUBING RED 20M

Specifications

  • Country of Origin
    JP
  • Tube Inner Diameter
    0.236 in, 6 mm
  • Tube Outer Diameter
    0.313 in, 8 mm
  • Length
    20 m
  • ManufacturerName (description attribute)
    SMC
  • Operating Pressure At Room Temp
    145 psi
  • Color
    Red (Translucent)
  • Description Keyword
    Air/Water/Inert Gas
  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Max Operating Temperature
    500 °F
  • Fluid Type
    Air, Inert Gas, Water
  • Tube Material
    Fluoropolymer (PFA)
  • Material (Full Name)
    Tetrafluoroethylene Perfluoroalkoxy Vinyl Ether Copolymer
  • Material Specification
    Refer to Manufacturer Catalog (link below) for complete list of chemicals this series of tubing is resistant to.
  • Typical Applications
    General Purpose Air/Water, Heat Resistance, Inert Gas
  • Recommended Radius
    60 mm
  • Tube Close Bend Radius
    40 mm
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought