Motion
NAS25ALZ-K
Linear Guide Standard Ball Carriage Profile Rail - Standard Block, 25 mm Rail Size
MI ITEM #06242284
MFR #NAS25ALZ-K
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Standard Block, 25 mm Rail Size
MI ITEM #06242284
MFR #NAS25ALZ-K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NAS25ALZ-K NS25 K1 SEAL PRE-LOAD TYPE
  • Interchangeable Series: NH
  • AL Ball Slide Shape Code
  • NSK K1 Lubrication Unit

Specifications

  • Measurement Standard
    Metric
  • Overall Length
    86.9 MM
  • Overall Width
    48 MM
  • Overall Height
    26 MM
  • Series
    NS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text