Motion
7012815435

3M
7012815435

Harness - Nomex, Kevlar Material, Back D-Ring Location, Quick Connect Leg Strap, Black Color, 420 lbs Weight Capacity
Mi Item #06242607
MFR #7012815435
Price$1,153.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7012815435

Harness - Nomex, Kevlar Material, Back D-Ring Location, Quick Connect Leg Strap, Black Color, 420 lbs Weight Capacity
Mi Item #06242607
MFR #7012815435

Mfr description
1103086 FULL BODY HARNESS M 420 LB BLACK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,153.70/each

Specifications

Details

  • Arc Flash Or Heat Protection
    Arc Flash Rated
  • Capacity
    420 lbs
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Black
  • D Ring Locations
    Back
  • Harness Material
    Kevlar, Nomex
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Quick Connect
  • Padding Or Lining
    Padded
  • Standards Met
    ASTM F887, OSHA 1910.66, OSHA 1926.502
  • Style Application
    Arc Flash, High Voltage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)