Motion
1109975

3M
1109975

Harness - Kevlar, Nomex Material, Back D-Ring Location, Quick Connect Leg Strap, Black Color, 310 lbs Weight Capacity
Mi Item #06242610
MFR #1109975
Price$781.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1109975

Harness - Kevlar, Nomex Material, Back D-Ring Location, Quick Connect Leg Strap, Black Color, 310 lbs Weight Capacity
Mi Item #06242610
MFR #1109975

Mfr description
1109975 HARNESS NOMEX KEVLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$781.86/each

Specifications

Details

  • Arc Flash Or Heat Protection
    Kevlar/Nomex Construction
  • Capacity
    310 lbs
  • Chest Strap Buckle
    Pass-Through
  • Color
    Black
  • D Ring Locations
    Back
  • Harness Material
    Kevlar, Nomex
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Quick Connect
  • Padding Or Lining
    Unpadded
  • Stretch Construction
    False
  • Style Application
    Welding
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)