Motion
RFN 4061-030
Keyless Shrink Disc - 30 mm ID, 52 mm OD, 18 mm LTB
Mi Item #06242722
MFR #RFN 4061-030
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Shrink Disc - 30 mm ID, 52 mm OD, 18 mm LTB
Mi Item #06242722
MFR #RFN 4061-030

Mfr description
RFN 4061-030 SHRINK DISC 30MM
  • Standard Series-High transmission values are possible and by varying the screw tightening torque the shrink disc can be adapted to the design specification
  • Slitted inner ring-low forces and pressures on hub and shaft
  • Maximum reliability-suitable for static, dynamic and impact loads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Length Through Bore  
    18 mm
  • Outside Diameter  
    52 mm
  • Overall Length
    26 mm

Details

  • Manufacturer Product Page
  • Maximum Transmitted Torque
    350 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)