Motion
28635
Oil Seal - Solid, 2.854 in Shaft Dia., 3.939 in OD, 0.630 in Overall Width, UNITIZE Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #06242727
MFR #28635
Price$70.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 2.854 in Shaft Dia., 3.939 in OD, 0.630 in Overall Width, UNITIZE Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #06242727
MFR #28635

Mfr description
28635 SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.60/each

Specifications

Dimensions

  • Outside Diameter
    3.939 in
  • Overall Width
    0.630 in
  • Shaft Diameter
    2.854 in

Details

  • Design Type
    UNITIZE
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Manufacturer Upc Number
    085311542876
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Solid / Split
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)