Specifications
Dimensions
- Overall Height33 MM
- Overall Length100.6 MM
- Overall Width48 MM
- Size25 mm
Details
- Country of OriginUK
- Harmonization Code8482105012
- Manufacturer Upc Number029176909412
- ManufacturerName (description attribute)NSK
- MaterialSpecial High Carbon Steel
- Measurement StandardMetric
- UPC_NO029176909412
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)