Motion
NU 328 ECML/L4BC3

SKF
NU 328 ECML/L4BC3

Crossed Roller Bearing - Straight, 140 mm ID, 300 mm OD, 62 mm Width
MI ITEM #06242988
MFR #NU 328 ECML/L4BC3
Price$6,394.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 328 ECML/L4BC3

Crossed Roller Bearing - Straight, 140 mm ID, 300 mm OD, 62 mm Width
MI ITEM #06242988
MFR #NU 328 ECML/L4BC3

Mfr description
NU 328 ECML/L4BC3 BEARING
  • High to very high radial load carrying capacity Low friction Long service life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,394.26/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Inner Ring Width
    62 mm
  • Outer Ring Width
    62 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    62 mm

Details

  • Bore Type
    Straight
  • Finish Coating
    Black oxide
  • Material
    Bearing steel with black oxide coating
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)