Overview
Mfr description
RDA6040EZ REDUCING CAM&GROOVE CPLG
Specifications
- Body Material316 Stainless Steel
- Coupling Connection TypeCoupler x Adapter
- Fitting ShapeStraight
- Coupling Size6 in x 4 in
- End 1 TypeEZ Boss-Lock Female Coupler
- End 1 Size6 in
- End 2 TypeMale Adapter
- End 2 Size4 in
- Seal MaterialNo Seal
- Coupler TypeType DA Reducer Female Coupler x Male Adapter
- Safety FeaturesUnder no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data