Motion
11643104050

PFANNENBERG
11643104050

Filterfans® Standard Filter Fan - Indoor, 8.78 in x 8.78 in Cutout Dia., 230 V ac, 155 cfm, 10.00 in Nominal Fan Size, Black - RAL 9011, Side Mount
MI ITEM #06243053
MFR #11643104050
Your Price$500.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
11643104050

Filterfans® Standard Filter Fan - Indoor, 8.78 in x 8.78 in Cutout Dia., 230 V ac, 155 cfm, 10.00 in Nominal Fan Size, Black - RAL 9011, Side Mount
MI ITEM #06243053
MFR #11643104050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$500.50/each(List $575.58)

Overview

Mfr description
11643104050 FILTERFAN,230VAC,PF4300
  • Fluted type filter provides 3X longer life before clogging
  • Tool-less quick install design for all NEMA enclosure wall thickness (steel, fiberglass, polycarbonate)
  • Uses best in class fans for superior airflow(CFM) and service life
  • Available in multiple voltage (AC/DC), sizes and color options

Specifications

  • Environmental Comp
    Indoor
  • Fan Type
    Filter Fan - Standard
  • Unimpeded Airflow
    155 cfm
  • Voltage
    230 V ac
  • Frequency
    50/60 Hz
  • Nominal Fan Size
    10.00 in
  • Color
    Black - RAL 9011
  • Mounting Style
    Side Mount
  • Connection Type
    spring-type terminal
  • Series
    PF 4.0™ Series
  • Material
    self-extinguishing, UL 94 VO injection-molded thermoplastic
  • Maximum Air Flow
    122 cfm
  • Voltage Tolerance
    +/- 10%
  • Power Consumption
    39 W
  • Filter Quality Class
    G4 Fluted Polyester
  • Filter Efficiency
    91.00%
  • Type Of Bearing
    ball bearing
  • Cutout Dimensions
    8.78 in x 8.78 in
  • L10 Service Life
    40000 hrs
  • Noise Level
    46 dB
  • Environmental Protection Standard
    Type 12 - standard filter
  • Standards Met
    UL, cUL, CE, (on request: GOST)
  • Weight
    3.68 lbs
  • Width
    9.92 in
  • Height
    9.92 in
  • Depth
    4.69 in
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel, Standalone data rack,
  • Manufacturer Product Page
  • 2D Drawings
  • Technical Data Sheet
  • UPC_NO
    4061131025597

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text