Motion
11740004050

PFANNENBERG
11740004050

Filterfans® Standard Exhaust Filter - Indoor, 8.78 in x 8.78 in Cutout Dia., 10.00 in Nominal Fan Size, Black - RAL 9011, Side Mount
MI ITEM #06243055
MFR #11740004050
Your Price$89.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
11740004050

Filterfans® Standard Exhaust Filter - Indoor, 8.78 in x 8.78 in Cutout Dia., 10.00 in Nominal Fan Size, Black - RAL 9011, Side Mount
MI ITEM #06243055
MFR #11740004050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$89.00/each(List $124.61)

Overview

Mfr description
11740004050 FILTER,EXHAUST,PFA4000
  • Exhaust Filter to pair with Pfannenberg Filterfans
  • Fluted type filter provides 3X longer life before clogging
  • Tool-less quick install design for all NEMA enclosure wall thickness (steel, fiberglass, polycarbonate)
  • Available in multiple sizes and color options

Specifications

  • Environmental Comp
    Indoor
  • Color
    Black - RAL 9011
  • Environmental Protection Standard
    Type 12
  • Material
    self-extinguishing, UL 94 VO injection-molded thermoplastic
  • Filter Quality Class
    G4 Fluted Polyester
  • Mounting Style
    Side Mount
  • Filter Efficiency
    91.00%
  • Width
    9.92 in
  • Height
    9.92 in
  • Depth
    1.74 in
  • Standards Met
    UL, cUL, CE, (on request: GOST)
  • Weight
    1.80 lbs
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel, Standalone data rack,
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text