Motion
5-7/16 SLV RTL PIL BLK ASSY MOD

DODGE
5-7/16 SLV RTL PIL BLK ASSY MOD

Pillow Block Hydrodynamic Bearing - Pillow Block, 5.4375 in Bore, Cast Iron
MI ITEM #06243242
MFR #5-7/16 SLV RTL PIL BLK ASSY MOD
Price$37,500.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
5-7/16 SLV RTL PIL BLK ASSY MOD

Pillow Block Hydrodynamic Bearing - Pillow Block, 5.4375 in Bore, Cast Iron
MI ITEM #06243242
MFR #5-7/16 SLV RTL PIL BLK ASSY MOD

Mfr description
431579 PILLOW BLOCK ASSY 5.4510" SHAFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37,500.97/each

Specifications

Dimensions

  • Bore Diameter  
    5.4375 in
  • Bore Inside Diameter
    5.4375 in
  • Inside Diameter
    5.4375 in
  • Shaft Diameter
    5.4375 in
  • Weight
    500 lbs

Details

  • Bearing Type
    Hydrodynamic
  • Component Type
    Complete Assembly
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Hydrodynamic
  • Lubrication
    Oil
  • Lubrication Type
    Oil
  • Manufacturer Catalog Number
    431579
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    Pillow Block
  • Product Type
    Pillow Block Hydrodynamic Bearings
  • Relubricatable
    Yes
  • Series
    Sleevoil RTL
  • Type
    Pillow Block
  • Type Of Bearing
    Hydrodynamic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)