Motion
2222 M/C3

SKF
2222 M/C3

Self-Aligning Ball Bearing - Straight, 110 mm ID, 200 mm OD, 53 mm Width, Open, C3
MI ITEM #06243417
MFR #2222 M/C3
Price$4,373.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
2222 M/C3

Self-Aligning Ball Bearing - Straight, 110 mm ID, 200 mm OD, 53 mm Width, Open, C3
MI ITEM #06243417
MFR #2222 M/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,373.28/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    2.0866 in / 53 mm
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    200 mm
  • Overall Width  
    53 mm

Details

  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Bearing Material
    Bearing steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Coating
    None
  • Description
    2222 M C3 BRG
  • Element Material
    Bearing steel
  • Internal Clearance
    C3
  • Locating
    None
  • Long Description
    This Self-Aligning Ball Bearing has a straight 110 mm bore, open closure, 200 mm outside diameter, and 53 mm width for large equipment.
  • Lubrication
    None
  • Manufacturer Catalog Number
    2222 M/C3
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    27870 lbf
  • Radial Static Load Capacity
    11690 lbf
  • Relubricatable
    None
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570851366

Overview

Mfr description
2222 M C3 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought