Motion
109067.00
DC Electric Motor - Permanent Magnet - Washdown, Brushed, 180 V, 1800 rpm rpm, TENV (Totally Enclosed Non-Ventilated), US56C Frame
Mi Item #06243618
MFR #109067.00
Price$2,548.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Electric Motor - Permanent Magnet - Washdown, Brushed, 180 V, 1800 rpm rpm, TENV (Totally Enclosed Non-Ventilated), US56C Frame
Mi Item #06243618
MFR #109067.00

Mfr description
109067.00,1/3HP,S56C,1800RPM,
  • All exterior components are 300-series stainless steel
  • All sealing components are Viton® for superior chemical resistance
  • Double lip shaft seals on both ends of TEFC motors (shaft end only on TENV motors)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,548.98/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    56C
  • NEMA / IEC Frame Size
    US56C
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    12.81 in
  • Service Factor
    1
  • Shaft Diameter
    0.63 in
  • Weight
    44 lbs

Details

  • Armature Full Load Current
    1.9 A
  • Base RPM
    1800 rpm
  • DC Armature Voltage
    180 V
  • Drive End Bearing
    6205
  • Efficiency Rating
    73.7
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Flange Mounting Type
    Rigid C
  • Frame Type
    US56C
  • Full Load Torque
    12 in
  • Insulation Class
    F3
  • Manufacturer Product Page
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1750 rpm
  • Motor Family
    Permanent Magnet - Washdown
  • Motor Horsepower
    1/3 hp
  • Motor Type
    Brushed
  • Mounting Type
    C-Face Flange / Rigid Base
  • Operating Temperature Range
    40 °C
  • Opposite Drive End Bearing
    6203
  • Overload Protector
    No Protection
  • Power Rating
    0.33 hp
  • Rotation
    Reversible
  • Standards Met
    UL, CSA
  • UL Approvals
    Recognized
  • UPC_NO
    691720342923
  • Voltage
    180 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)