Motion
C215K11FB3A
General Purpose Motor - 2 hp, 1200 rpm, 1 ph, 115/208-230 V, 215T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1140 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06243779
MFR #C215K11FB3A
List Price$3,763.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 2 hp, 1200 rpm, 1 ph, 115/208-230 V, 215T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1140 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06243779
MFR #C215K11FB3A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,763.03/each for your price

Overview

Mfr description
140747.00,2HP,215T,1200RPM,1PH
  • Durable rolled steel construction
  • NEMA Design B performance
  • Meets or exceed NEMA service factors
  • Double shielded ball bearings
  • Continuous duty
  • UL recognized component listing and CSA certified

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    115/208-230 V
  • Frame Size
    215T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1140 rpm
  • Assembly Box Mounting
    F1 Only
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    None
  • Electrical Type
    Capacitor Start Capacitor Run
  • Full Load Efficiency
    77.00 %
  • KVA Code
    J
  • kW
    1.50 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    6-pole
  • Number Of Speeds
    1
  • Description
    General Purpose Motor, 2 HP, 1 Ph, 60 Hz, 115/208-230 V, 1200 RPM, 215T Frame, TEFC
  • Starting Method
    Across The Line
  • Volts @ Frequency
    115/208-230 V @ 60 Hz
  • Description Keyword
    2 hp
  • Shaft Diameter
    1.3750 in
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    T
  • Motor Length Less Shaft
    12.00 in
  • Overall Length C Dimension
    18.71 in
  • Ambient Temperature Range
    40 °C
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball Bearing
  • NEMA Design Class
    L
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    43
  • Standards Met
    CE, CSA, UL Recognized
  • Drive End Bearing Size
    6207
  • Opposite Drive End Bearing Size
    6206
  • Overload Protector
    No Protection
  • Weight
    118.00 lbs
  • Manufacturer Upc Number
    691720811016
  • UPC_NO
    691720811016
  • Manufacturer Product Page
  • Wiring Diagram
  • 2D Drawing
  • Voltage
    115/208-230 V
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text