Motion
C444T34FB8AAA

MARATHON ELECTRIC
C444T34FB8AAA

General Purpose Motor - 125 hp, 3600 rpm, 3 ph, 460 V, 444TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3582 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06243858
MFR #C444T34FB8AAA
List Price$17,208.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
C444T34FB8AAA

General Purpose Motor - 125 hp, 3600 rpm, 3 ph, 460 V, 444TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3582 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06243858
MFR #C444T34FB8AAA

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$17,208.94/each for your price

Overview

Mfr description
171580.60,125HP,444T,3600RPM,3PH
  • Premium efficient ratings
  • Inverter-rated; Continuous duty
  • Class F insulation system – 140 frame and higher
  • Class F insulation system – 140 frame and higher
  • Shielded ball bearings for direct coupled applications Contact your local sales office for belted load applications
  • Dynamically balanced rotors
  • Torques exceed NEMA performance standards; UL recognized and CSA certified

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    125 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    444TS
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    3582 rpm
  • Assembly Box Mounting
    F1/F2 Capable
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    None
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Full Load Efficiency
    95.40 %
  • KVA Code
    G
  • kW
    93 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    2-pole
  • Number Of Speeds
    1
  • Description
    General Purpose Motor, 125 HP, 3 Ph, 60 Hz, 460 V, 3600 RPM, 444TS Frame, TEFC
  • Starting Method
    Wye Start Delta Run Or Inverter
  • Volts @ Frequency
    460 V @ 60 Hz
  • Description Keyword
    125 hp
  • Shaft Diameter
    2.3750 in
  • Shaft Rotation
    Reversible
  • Shaft Type
    TS
  • Overall Length C Dimension
    39.10 in
  • Ambient Temperature Range
    40 °C
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball Bearing
  • NEMA Design Class
    B
  • Service Factor
    1.25
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    43
  • Standards Met
    CE
  • Drive End Bearing Size
    6314
  • Opposite Drive End Bearing Size
    6314
  • Overload Protector
    No Protection
  • Weight
    1,373.00 lbs
  • Manufacturer Upc Number
    691720332016
  • UPC_NO
    691720332016
  • Manufacturer Product Page
  • Wiring Diagram
  • 2D Drawing
  • Voltage
    460 V
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text