Motion
CM31D17VZ2B

LEESON ELECTRIC
CM31D17VZ2B

DC Permanent Magnet Electric Motor - Permanent Magnet - Washdown, Brushed, 1/8 hp hp, 12 V, 1800 rpm rpm, TENV (Totally Enclosed Non-Ventilated), 31S Frame
Mi Item #06244088
MFR #CM31D17VZ2B
Price$1,295.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
CM31D17VZ2B

DC Permanent Magnet Electric Motor - Permanent Magnet - Washdown, Brushed, 1/8 hp hp, 12 V, 1800 rpm rpm, TENV (Totally Enclosed Non-Ventilated), 31S Frame
Mi Item #06244088
MFR #CM31D17VZ2B

Mfr description
M1120182.00,1/8HP,31S,1800RPM,
  • 303 Stainless steel shaft resists corrosion
  • Lubricated spring loaded contact seals prevent moisture from entering the motor
  • Double sealed, Oversize bearings with high temp lubricant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,295.88/each

Specifications

Dimensions

  • Drive End Bearing Size
    6201-13
  • Frame Size
    31None
  • NEMA / IEC Frame Size
    31S
  • Opposite Drive End Bearing Size
    6201-13
  • Overall Length C Dimension
    8.10 in
  • Service Factor
    1
  • Shaft Diameter
    0.5000 in
  • Weight
    7.00 lbs

Details

  • Armature Full Load Current
    1.9 A
  • Base RPM
    1800 rpm
  • DC Armature Voltage
    12 V
  • Drive End Bearing
    6201-13
  • Efficiency Rating
    74.7
  • Enclosure Type
    IP55
  • Flange Mounting Type
    Square Flange
  • Frame Type
    31
  • Full Load Torque
    72 in-oz
  • Insulation Class
    F
  • Manufacturer Product Page
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1750 rpm
  • Motor Family
    Permanent Magnet - Washdown
  • Motor Horsepower
    1/8 hp
  • Motor Type
    Brushed
  • Mounting Type
    Round
  • Operating Temperature Range
    40 °C
  • Opposite Drive End Bearing
    6201-13
  • Overload Protector
    No Protection
  • Power Rating
    0.13 hp
  • Rotation
    Reversible
  • Standards Met
    UL, CSA
  • UL Approvals
    Recognized
  • Voltage
    12 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)