Motion
CM32D25VC1B

LEESON ELECTRIC
CM32D25VC1B

DC Permanent Magnet Electric Motor - Permanent Magnet - Washdown, Brushed, 1/4 hp hp, 90 V, 3600 rpm rpm, IP55, 32 Frame
Mi Item #06244091
MFR #CM32D25VC1B
Price$1,215.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
CM32D25VC1B

DC Permanent Magnet Electric Motor - Permanent Magnet - Washdown, Brushed, 1/4 hp hp, 90 V, 3600 rpm rpm, IP55, 32 Frame
Mi Item #06244091
MFR #CM32D25VC1B

Mfr description
M1120185.00,1/4HP,32F42CZ,2500RPM,
  • 303 Stainless steel shaft resists corrosion
  • Lubricated spring loaded contact seals prevent moisture from entering the motor
  • Double sealed, Oversize bearings with high temp lubricant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,215.33/each

Specifications

Dimensions

  • Drive End Bearing Size
    6201-13
  • Frame Size
    32None
  • NEMA / IEC Frame Size
    32
  • Opposite Drive End Bearing Size
    6201-13
  • Overall Length C Dimension
    10.00 in
  • Service Factor
    1
  • Shaft Diameter
    0.5000 in
  • Weight
    13.00 lbs

Details

  • Armature Full Load Current
    14.5 A
  • Base RPM
    3600 rpm
  • DC Armature Voltage
    90 V
  • Drive End Bearing
    6201-13
  • Efficiency Rating
    84.4
  • Enclosure Type
    IP55
  • Flange Mounting Type
    C Face
  • Frame Type
    32
  • Full Load Torque
    101 in-oz
  • Insulation Class
    F
  • Manufacturer Product Page
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    2500 rpm
  • Motor Family
    Permanent Magnet - Washdown
  • Motor Horsepower
    1/4 hp
  • Motor Type
    Brushed
  • Mounting Type
    Round
  • Operating Temperature Range
    40 °C
  • Opposite Drive End Bearing
    6201-13
  • Overload Protector
    No Protection
  • Power Rating
    0.25 hp
  • Rotation
    Reversible
  • Standards Met
    UL, CSA
  • UL Approvals
    Recognized
  • UPC_NO
    691720347591
  • Voltage
    90 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)