Motion
CM32D25VZ1A

LEESON ELECTRIC
CM32D25VZ1A

Parallel Brushed DC Gearmotor - Parallel Shaft, 58 :1 Ratio, 1/4 hp, 90 V, 42.0 rpm, TENV, Face / Foot Mount, Continuous Duty
Mi Item #06244093
MFR #CM32D25VZ1A
Price$1,415.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
CM32D25VZ1A

Parallel Brushed DC Gearmotor - Parallel Shaft, 58 :1 Ratio, 1/4 hp, 90 V, 42.0 rpm, TENV, Face / Foot Mount, Continuous Duty
Mi Item #06244093
MFR #CM32D25VZ1A

Mfr description
M1125269.00,1/4HP,P353-32,42RPM,
  • Rugged die cast aluminum gear housing supplies maximum gear and bearing support.
  • Performance matched for continuous duty service.
  • Heavy duty industrial oil seals keep lubricant in and dirt out.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,415.03/each

Specifications

Dimensions

  • Drive End Bearing Size
    6201
  • Frame Size
    32None
  • Gear Ratio
    58 :1
  • Opposite Drive End Bearing Size
    6201
  • Service Factor
    1
  • Shaft Diameter
    0.7500 in
  • Weight
    17.00 lbs

Details

  • DC Armature Voltage
    90 V
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    IP55
  • Full Load Current
    2.60 A
  • Full Load Torque
    280 in/lb
  • Harmonization Code
    8501.31.4000
  • Input Horsepower
    1/4 hp
  • Insulation Class
    F
  • IP Rating
    IP55
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    90 V
  • Motor Type
    Brushed
  • Mounting Type
    Special
  • Output RPM
    42.0 rpm
  • Shaft Type
    Parallel
  • Standards Met
    CE, CSA, UL
  • UPC_NO
    691720346426
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)