Motion
SF4B100T61Y

Lincoln Motors
SF4B100T61Y

Leeson General Purpose Motor - 100 hp, 1800 rpm, 3 ph, 230/460 V, 405 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1783 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #06244110
MFR #SF4B100T61Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lincoln Motors
SF4B100T61Y

Leeson General Purpose Motor - 100 hp, 1800 rpm, 3 ph, 230/460 V, 405 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1783 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #06244110
MFR #SF4B100T61Y

Mfr description
100HP 1800RPM LM13940 TEFC 230/460V 3PH
  • Premium efficient ratings
  • Inverter-rated; Continuous duty
  • Class F insulation system – 140 frame and higher
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6315
  • Frame Size
    405
  • Motor Length Less Shaft
    19.46 in
  • Opposite Drive End Bearing Size
    6313
  • Service Factor
    1.15
  • Shaft Diameter
    2.8750 in
  • Weight
    1002 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Base RPM
    1783 rpm
  • Description Keyword
    100 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Features
    Premium efficient ratings Inverter-rated, Continuous duty Class F insulation system – 140 frame and higher Class F insulation system – 140 frame and higher Shielded ball bearings for direct coupled applications Contact your local sales office for belted load applications Dynamically balanced rotors Torques exceed NEMA performance standards, UL recognized and CSA certified
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Amps
    236.0/118.0 A
  • Full Load Efficiency
    95.4 %
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    G
  • kW
    75 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720021408
  • Motor Horsepower
    100 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    BC
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Spec Sheet
    100 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 405T Frame, TEFC
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Wye Start Delta Run
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    100 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 405T Frame, TEFC
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)