Motion
AF4B25T61Y

Lincoln Motors
AF4B25T61Y

Leeson General Purpose Motor - 25 hp, 1800 rpm, 3 ph, 230/460 V, 284 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1777 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06244114
MFR #AF4B25T61Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lincoln Motors
AF4B25T61Y

Leeson General Purpose Motor - 25 hp, 1800 rpm, 3 ph, 230/460 V, 284 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1777 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06244114
MFR #AF4B25T61Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25HP 1800RPM LM13961 TEFC 230/460V 3PH
  • Premium efficient ratings
  • Inverter-rated; Continuous duty
  • Class F insulation system – 140 frame and higher
  • Class F insulation system – 140 frame and higher
  • Shielded ball bearings for direct coupled applications Contact your local sales office for belted load applications
  • Dynamically balanced rotors
  • Torques exceed NEMA performance standards; UL recognized and CSA certified

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    25 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    284
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    1777 rpm
  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    No
  • Full Load Amps
    64.0/32.0 A
  • Electrical Type
    Squirrel Cage Induction Run
  • Full Load Efficiency
    93.6 %
  • KVA Code
    G
  • kW
    18.50 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    4
  • Starting Method
    Wye Start Delta Run
  • Description Keyword
    25 hp
  • Shaft Diameter
    1.8750 in
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Motor Length Less Shaft
    13.75 in
  • Ambient Temperature Range
    40 °C
  • NEMA Design Class
    B
  • Service Factor
    1.25
  • Frame Material
    Aluminum
  • Features
    Premium efficient ratings Inverter-rated, Continuous duty Class F insulation system – 140 frame and higher Class F insulation system – 140 frame and higher Shielded ball bearings for direct coupled applications Contact your local sales office for belted load applications Dynamically balanced rotors Torques exceed NEMA performance standards, UL recognized and CSA certified
  • Insulation Class
    F
  • IP Rating
    43
  • Standards Met
    CE, CSA, UL
  • Drive End Bearing Size
    6312
  • Type of Bearing
    Ball
  • Opposite Drive End Bearing Size
    6209
  • Weight
    495 lbs
  • Manufacturer Upc Number
    691720020968
  • Manufacturer Product Page
  • Technical Specifications
    25 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 284T Frame, TEFC
  • Spec Sheet
    25 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 284T Frame, TEFC
  • Wiring Diagram
  • 2D Drawing
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought