Motion
SD2B40TS61Y

Lincoln Motors
SD2B40TS61Y

Leeson General Purpose Motor - 40 hp, 3600 rpm, 3 ph, 230/460 V, 286 Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 3540 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #06244116
MFR #SD2B40TS61Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lincoln Motors
SD2B40TS61Y

Leeson General Purpose Motor - 40 hp, 3600 rpm, 3 ph, 230/460 V, 286 Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 3540 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #06244116
MFR #SD2B40TS61Y

Mfr description
40HP 3600RPM LM13969 ODP 230/460V 3PH
  • Standard, EPAct and Premium efficient ratings
  • Inverter-rated; Nameplated for 50 Hz operation
  • Class B insulation systems, Class F 140 frame and higher
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    310
  • Frame Size
    286
  • Motor Length Less Shaft
    14.48 in
  • Opposite Drive End Bearing Size
    209
  • Service Factor
    1.25
  • Shaft Diameter
    1.6250 in
  • Weight
    389 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Base RPM
    3540 rpm
  • Description Keyword
    40 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Features
    Nameplated for 50 Hz operation Class B insulation systems, Class F 140 frame and higher UL recognized and CSA certified Rolled steel and cast iron designs Class B insulation systems, Class F 140 frame and higher Shielded ball bearings for direct coupled applications Contact your local sales office for belted load applications, Standard, EPAct and Premium efficient ratings Inverter-rated
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Amps
    90.0/45.0 A
  • Full Load Efficiency
    93.6 %
  • Insulation Class
    F
  • IP Rating
    12
  • KVA Code
    G
  • kW
    29.80 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720002735
  • Motor Horsepower
    40 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    TS
  • Spec Sheet
    40 HP General Purpose Motor, 3 phase, 3600 RPM, 230/460 V, 286TS Frame, ODP
  • Standards Met
    CE, CSA
  • Starting Method
    Wye Start Delta Run
  • Synchronous Rpm
    3600 rpm
  • Technical Specifications
    40 HP General Purpose Motor, 3 phase, 3600 RPM, 230/460 V, 286TS Frame, ODP
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • UPC_NO
    691720002735
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)