Motion
SD2B100TSC61Y

Lincoln Motors
SD2B100TSC61Y

Leeson General Purpose Motor - 100 hp, 3600 rpm, 3 ph, 230/460 V, 365 Frame, DP (Drip Proof) Enclosure, 60 Hz, 3575 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06244130
MFR #SD2B100TSC61Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lincoln Motors
SD2B100TSC61Y

Leeson General Purpose Motor - 100 hp, 3600 rpm, 3 ph, 230/460 V, 365 Frame, DP (Drip Proof) Enclosure, 60 Hz, 3575 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06244130
MFR #SD2B100TSC61Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
100HP 3600RPM LM15572 ODP 230/460V 3PH
  • Premium efficient ratings
  • Inverter-rated; Nameplated for 50 Hz operation
  • Class B insulation systems, Class F 140 frame and higher
  • Shielded ball bearings for direct coupled applications Contact your local sales office for belted load applications
  • Rolled steel and cast iron designs
  • UL recognized and CSA certified

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    100 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    365
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    3575 rpm
  • Assembly Box Mounting
    F1 ONLY
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    No
  • Full Load Amps
    218.0/109.0 A
  • Electrical Type
    Squirrel Cage Induction Run
  • Full Load Efficiency
    95.4 %
  • KVA Code
    G
  • kW
    75 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    2
  • Starting Method
    Wye Start Delta Run
  • Description Keyword
    100 hp
  • Shaft Diameter
    1.8750 in
  • Shaft Rotation
    Reversible
  • Shaft Type
    TS
  • Motor Length Less Shaft
    16.48 in
  • Ambient Temperature Range
    40 °C
  • NEMA Design Class
    B
  • Service Factor
    1.25
  • Frame Material
    Rolled Steel
  • Features
    Premium efficient ratings Inverter-rated, Nameplated for 50 Hz operation Class B insulation systems, Class F 140 frame and higher Shielded ball bearings for direct coupled applications Contact your local sales office for belted load applications Rolled steel and cast iron designs UL recognized and CSA certified
  • Insulation Class
    F
  • IP Rating
    22
  • Standards Met
    CE, CSA, UL
  • Drive End Bearing Size
    6313
  • Type of Bearing
    Ball
  • Opposite Drive End Bearing Size
    6311
  • Weight
    771 lbs
  • Manufacturer Upc Number
    691720020111
  • Manufacturer Product Page
  • Technical Specifications
    100 HP General Purpose Motor, 3 phase, 3600 RPM, 230/460 V, 365TSC Frame, ODP
  • Spec Sheet
    100 HP General Purpose Motor, 3 phase, 3600 RPM, 230/460 V, 365TSC Frame, ODP
  • Wiring Diagram
  • 2D Drawing
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought