Motion
SREW4S0.75T61

Lincoln Motors
SREW4S0.75T61

Leeson Washdown Duty Motor - 3/4 hp, 1800 rpm, 3 ph, 230/460 V, 56 Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount
Mi Item #06244157
MFR #SREW4S0.75T61
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lincoln Motors
SREW4S0.75T61

Leeson Washdown Duty Motor - 3/4 hp, 1800 rpm, 3 ph, 230/460 V, 56 Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount
Mi Item #06244157
MFR #SREW4S0.75T61

Mfr description
3/4HP 1800RPM LM20658 DP 230/460V 3PH 56
  • Pressure encapsulation technology - winding end coils totally encapsulated 303 Stainless shaft Double sealed bearings FDA approved white finish coat Stainless laser etched nameplate
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    BALL
  • Frame Size
    56
  • Motor Length Less Shaft
    6.56 in
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    11.94 in
  • Shaft Diameter
    0.6250 in
  • Weight
    24 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1725 rpm
  • Description Keyword
    0.75 hp
  • Duty Condition Type
    Continuous Duty, Washdown Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Features
    Pressure encapsulation technology - winding end coils totally encapsulated 303 Stainless shaft Double sealed bearings FDA approved white finish coat Stainless laser etched nameplate
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    3.0/1.5 A
  • Full Load Current
    3.0/1.5 A
  • Full Load Efficiency
    75.5 %
  • Insulation Class
    F
  • IP Rating
    22
  • KVA Code
    L
  • kW
    0.56 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720065396
  • Motor Category
    Washdown Duty Motors
  • Motor Horsepower
    3/4 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    Ball
  • Opposite Drive End Bearing Type
    203
  • Product Type
    Washdown Duty Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Spec Sheet
    0.75 HP, 230/460 V, Encapsulated
  • Standards Met
    CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    0.75 HP, 230/460 V, Encapsulated
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • Type Of Bearing
    BALL
  • UPC_NO
    691720065396
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)