Motion
SREW4S1TCN61

Lincoln Motors
SREW4S1TCN61

Leeson Washdown Duty Motor - 1 hp, 1800 rpm, 3 ph, 230/460 V, 56C Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Round Mount
MI ITEM #06244158
MFR #SREW4S1TCN61
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lincoln Motors
SREW4S1TCN61

Leeson Washdown Duty Motor - 1 hp, 1800 rpm, 3 ph, 230/460 V, 56C Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Round Mount
MI ITEM #06244158
MFR #SREW4S1TCN61

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1HP 1800RPM LM20662 DP 230/460V 3PH 56C
  • Pressure encapsulation technology - winding end coils totally encapsulated 303 Stainless shaft Double sealed bearings FDA approved white finish coat Stainless laser etched nameplate

Specifications

  • Motor Category
    Washdown Duty Motors
  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    56C
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty, Washdown Duty
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1725 rpm
  • Thermal Protection
    No
  • Ambient Temperature Range
    40 °C
  • Electrical Type
    Squirrel Cage Induction Run
  • KVA Code
    L
  • Starting Method
    Across The Line
  • kW
    0.75 kW
  • Full Load Amps
    3.6/1.8 A
  • Full Load Current
    3.6/1.8 A
  • Full Load Efficiency
    77 %
  • Motor Orientation
    Horizontal
  • Motor Poles
    4
  • Description Keyword
    1 hp
  • Shaft Type
    T
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Reversible
  • Motor Length Less Shaft
    7.06 in
  • Overall Length C Dimension
    10.93 in
  • Drive End Bearing Size
    BALL
  • Opposite Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Type
    203
  • Type Of Bearing
    BALL
  • NEMA Design Class
    B
  • Features
    Pressure encapsulation technology - winding end coils totally encapsulated 303 Stainless shaft Double sealed bearings FDA approved white finish coat Stainless laser etched nameplate
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    22
  • Standards Met
    CSA, UL
  • Type of Bearing
    Ball
  • Weight
    28 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720065433
  • Spec Sheet
    1 HP, 230/460 V, Washdown Duty
  • Technical Specifications
    1 HP, 230/460 V, Washdown Duty
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Round
  • Opposite Drive End Bearing
    Ball
  • Product Type
    Washdown Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought