Motion
SRF4S0.33TCN61

Lincoln Motors
SRF4S0.33TCN61

Leeson General Purpose Motor - 1/3 hp, 1800 rpm, 3 ph, 230/460 V, S56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Round Mount, Continuous Duty
MI ITEM #06244179
MFR #SRF4S0.33TCN61
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lincoln Motors
SRF4S0.33TCN61

Leeson General Purpose Motor - 1/3 hp, 1800 rpm, 3 ph, 230/460 V, S56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Round Mount, Continuous Duty
MI ITEM #06244179
MFR #SRF4S0.33TCN61

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/3HP 1725RPM LM24093 TEFC 208-230/460V

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1/3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    S56C
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1725 rpm
  • Assembly Box Mounting
    F1 Only
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Round
  • Thermal Protection
    No
  • Full Load Amps
    1.6/0.80 A
  • Electrical Type
    Squirrel Cage Induction Run
  • Full Load Efficiency
    65.5 %
  • KVA Code
    N
  • kW
    0.25 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    4
  • Starting Method
    Across The Line
  • Description Keyword
    1/3 hp
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Reversible
  • Shaft Type
    NEMA 56
  • Motor Length Less Shaft
    5.25 in
  • Ambient Temperature Range
    40 °C
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Features
    Standard efficient ratings Inverter-rated, Continuous duty Class B insulation systems – 42, 48 and 56 frames Shielded ball bearings for direct coupled applications Contact your local sales office for belted load applications Dynamically balanced rotors 1-year warranty on Standard efficient motors Torques exceed NEMA performance standards, UL recognized and CSA certified
  • Insulation Class
    B
  • IP Rating
    43
  • Standards Met
    CE,CSA,UL
  • Drive End Bearing Size
    203
  • Type of Bearing
    Ball
  • Opposite Drive End Bearing Size
    203
  • Weight
    16 lbs
  • Manufacturer Upc Number
    691720060353
  • Manufacturer Product Page
  • Technical Specifications
    0.33 HP, 230/460 V, Totally Enclosed Fan Cooled (TEFC)
  • Spec Sheet
    0.33 HP, 230/460 V, Totally Enclosed Fan Cooled (TEFC)
  • Wiring Diagram
  • 2D Drawing
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text