Motion
CCN4B1T61
Leeson General Purpose Motor - 1 hp, 1800 rpm, 3 ph, 230/460 V, 143 Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 50/60 Hz, 1735 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06244184
MFR #CCN4B1T61
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leeson General Purpose Motor - 1 hp, 1800 rpm, 3 ph, 230/460 V, 143 Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 50/60 Hz, 1735 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06244184
MFR #CCN4B1T61

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1HP 1800RPM LM24102 TENV 208-230/460V
  • Premium efficient ratings
  • Inverter-rated; Continuous duty
  • Class B insulation systems – 42, 48 and 56 frames
  • Shielded ball bearings for direct coupled applications Contact your local sales office for belted load applications
  • Dynamically balanced rotors
  • Dynamically balanced rotors
  • Torques exceed NEMA performance standards; UL recognized and CSA certified

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    143
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    1735 rpm
  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    No
  • Full Load Amps
    3.0/1.5 A
  • Electrical Type
    Squirrel Cage Induction Run
  • Full Load Efficiency
    85.5 %
  • KVA Code
    M
  • kW
    0.75 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    4
  • Starting Method
    Across The Line
  • Description Keyword
    1 hp
  • Shaft Diameter
    0.8750 in
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Motor Length Less Shaft
    5.25 in
  • Ambient Temperature Range
    40 °C
  • NEMA Design Class
    B
  • Service Factor
    1.25
  • Frame Material
    Cast Iron
  • Features
    Premium efficient ratings Inverter-rated, Continuous duty Class B insulation systems – 42, 48 and 56 frames Shielded ball bearings for direct coupled applications Contact your local sales office for belted load applications Dynamically balanced rotors Dynamically balanced rotors Torques exceed NEMA performance standards, UL recognized and CSA certified
  • Insulation Class
    F
  • IP Rating
    43
  • Standards Met
    CE, CSA, UL
  • Drive End Bearing Size
    205
  • Type of Bearing
    Ball
  • Opposite Drive End Bearing Size
    203
  • Weight
    56 lbs
  • Manufacturer Upc Number
    691720988046
  • Manufacturer Product Page
  • Technical Specifications
    1 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 143T Frame, TENV
  • Spec Sheet
    1 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 143T Frame, TENV
  • Wiring Diagram
  • 2D Drawing
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought