Motion
CCF4B15T61

Lincoln Motors
CCF4B15T61

Leeson Definite Purpose Motor - 15 hp, 1800 rpm, 3 ph, 230/460 V, 254T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1775 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #06244212
MFR #CCF4B15T61
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lincoln Motors
CCF4B15T61

Leeson Definite Purpose Motor - 15 hp, 1800 rpm, 3 ph, 230/460 V, 254T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1775 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #06244212
MFR #CCF4B15T61

Mfr description
15HP 1800RPM LM24208 TEFC 208-230/460V
  • Double shielded ball bearings Designed for belted loads High efficient copper windings High starting and breakdown torque Dual rotation Class F insulation system Cast Iron Construction Meets or exceeds NEMA ® service factors
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    309
  • Frame Size
    254T
  • Motor Length Less Shaft
    1.5 in
  • Opposite Drive End Bearing Size
    210
  • Overall Length C Dimension
    23.52 in
  • Service Factor
    1.25
  • Shaft Diameter
    1.6250 in
  • Weight
    360 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1/F2 Capable
  • Base RPM
    1775 rpm
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Features
    Double shielded ball bearings Designed for belted loads High efficient copper windings High starting and breakdown torque Dual rotation Class F insulation system Cast Iron Construction Meets or exceeds NEMA ® service factors
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Amps
    37.5/18.8 A
  • Full Load Current
    37.5/18.8 A
  • Full Load Efficiency
    92.4 %
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    G
  • kW
    11.20 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720988312
  • Motor Category
    Definite Purpose Motors
  • Motor Horsepower
    15 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    Ball
  • Product Type
    Definite Purpose Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Spec Sheet
    15 HP, 230/460 V, Air Compressor
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    15 HP, 230/460 V, Air Compressor
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)