Overview
Mfr description
10HP 3600RPM LM24721 TEFC 208-230V 1PH
- Durable rolled steel construction
- NEMA Design B performance
- Meets or exceed NEMA service factors
- Double shielded ball bearings
- Continuous duty
- UL recognized component listing and CSA certified
Specifications
- Motor Phase1 ph
- Motor Horsepower10 hp
- Synchronous Rpm3600 rpm
- Motor Supply Voltage208-230 V
- Frame Size215
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Base RPM3500 rpm
- Assembly Box MountingF1 ONLY
- Duty Condition TypeContinuous Duty
- Mounting TypeRigid Base
- Thermal ProtectionNo
- Full Load Amps44.0-41.5 A
- Electrical TypeCapacitor Start Capacitor Run
- Full Load Efficiency83.8 %
- KVA CodeG
- kW7.50 kW
- Motor OrientationHorizontal
- Motor Poles2
- Starting MethodAcross The Line
- Description Keyword10 hp
- Shaft Diameter1.3750 in
- Shaft RotationSelective Counterclockwise
- Shaft TypeT
- Motor Length Less Shaft11.15 in
- Ambient Temperature Range40 °C
- NEMA Design ClassL
- Service Factor1.00
- Frame MaterialRolled Steel
- FeaturesDurable rolled steel construction NEMA Design B performance Meets or exceed NEMA service factors Double shielded ball bearings Continuous duty UL recognized component listing and CSA certified
- Insulation ClassF
- IP Rating43
- Standards MetCE, CSA, UL
- Drive End Bearing Size307
- Type of BearingBall
- Opposite Drive End Bearing Size206
- Weight152 lbs
- Manufacturer Upc Number691720320723
- Manufacturer Product Page
- Technical Specifications10 HP General Purpose Motor, 1 phase, 3600 RPM, 208-230 V, 215T Frame, TEFC
- Spec Sheet10 HP General Purpose Motor, 1 phase, 3600 RPM, 208-230 V, 215T Frame, TEFC
- Wiring Diagram
- 2D Drawing
- Opposite Drive End BearingBall
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data