Specifications
Dimensions
- Drive End Bearing Size6311
- Frame Size284T
- Motor Length Less Shaft13.25 in
- Opposite Drive End Bearing Size6210
- Service Factor1.25
- Shaft Diameter1.8750 in
- Weight435 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1/F2 Capable
- Base RPM1775 rpm
- Description Keyword25 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Induction Run
- Enclosure TypeODP (Open Drip-Proof)
- FeaturesNameplated for 50 Hz operation 3-year warranty on Premium efficient motors Class B insulation systems, Class F 140 frame and higher Shielded ball bearings for direct coupled applications Contact your local sales office for belted load applications Cast iron designs UL recognized and CSA certified, Premium efficient ratings Inverter-rated
- Frame MaterialCast Iron
- Frequency Rating60 Hz
- Full Load Amps64.0/32.0 A
- Full Load Efficiency93.6 %
- Insulation ClassF
- IP Rating23
- KVA CodeG
- kW18.50 kW
- Manufacturer Product Page
- Manufacturer Upc Number691720002582
- Motor Horsepower25 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles4
- Motor Supply Voltage230/460 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End BearingBall
- Product TypeGeneral Purpose Motors
- Shaft RotationReversible
- Shaft TypeT
- Spec Sheet25 HP, 230/460 V, Open Drip Proof (ODP)
- Standards MetCE,CSA
- Starting MethodWye Start Delta Run
- Synchronous Rpm1800 rpm
- Technical Specifications25 HP, 230/460 V, Open Drip Proof (ODP)
- Thermal ProtectionNo
- Type of BearingBall
- UPC_NO691720002582
- Wiring Diagram
Overview
Mfr description
25HP 1800RPM LM29576 ODP 230/460V 3PH