Motion
CCD4B25TSC61Y

Lincoln Motors
CCD4B25TSC61Y

Leeson General Purpose Motor - 25 hp, 1800 rpm, 3 ph, 230/460 V, 284TSC Frame, DP (Drip Proof) Enclosure, 60 Hz, 1775 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06244345
MFR #CCD4B25TSC61Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lincoln Motors
CCD4B25TSC61Y

Leeson General Purpose Motor - 25 hp, 1800 rpm, 3 ph, 230/460 V, 284TSC Frame, DP (Drip Proof) Enclosure, 60 Hz, 1775 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06244345
MFR #CCD4B25TSC61Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25HP 1800RPM LM32785 ODP 230/460V 3PH

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    25 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    284TSC
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    1775 rpm
  • Assembly Box Mounting
    F1/F2 Capable
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    No
  • Full Load Amps
    62.0/31.0 A
  • Electrical Type
    Squirrel Cage Induction Run
  • Full Load Efficiency
    93.6 %
  • KVA Code
    G
  • kW
    18.50 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    4
  • Starting Method
    Wye Start Delta Run
  • Description Keyword
    25 hp
  • Shaft Diameter
    1.6250 in
  • Shaft Rotation
    Reversible
  • Shaft Type
    TS
  • Motor Length Less Shaft
    13.25 in
  • Ambient Temperature Range
    40 °C
  • NEMA Design Class
    B
  • Service Factor
    1.25
  • Frame Material
    Cast Iron
  • Features
    Premium efficient ratings Inverter-rated, Nameplated for 50 Hz operation 3-year warranty on Premium efficient motors Class B insulation systems, Class F 140 frame and higher Shielded ball bearings for direct coupled applications Contact your local sales office for belted load applications Rolled steel and cast iron designs UL recognized and CSA certified
  • Insulation Class
    F
  • IP Rating
    12
  • Standards Met
    CE,CSA,UL
  • Drive End Bearing Size
    311
  • Type of Bearing
    Ball
  • Opposite Drive End Bearing Size
    210
  • Weight
    447 lbs
  • Manufacturer Upc Number
    691720004036
  • Manufacturer Product Page
  • Technical Specifications
    25 HP, 230/460 V, Open Drip Proof (ODP)
  • Spec Sheet
    25 HP, 230/460 V, Open Drip Proof (ODP)
  • Wiring Diagram
  • 2D Drawing
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought