Specifications
Dimensions
- Drive End Bearing Size307
- Frame Size215
- Motor Length Less Shaft11.15 in
- Opposite Drive End Bearing Size206
- Service Factor1.25
- Shaft Diameter1.3750 in
- Weight150 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1/F2 CAPABLE
- Base RPM1170 rpm
- Description Keyword5 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Induction Run
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- FeaturesPremium efficient ratings Inverter-rated, Continuous duty Class F insulation system – 140 frame and higher Class F insulation system – 140 frame and higher Shielded ball bearings for direct coupled applications Contact your local sales office for belted load applications Dynamically balanced rotors Torques exceed NEMA performance standards, UL recognized and CSA certified
- Frame MaterialRolled Steel
- Frequency Rating50/60 Hz
- Full Load Amps14.0/7.0 A
- Full Load Efficiency90.2 %
- Insulation ClassF
- IP Rating43
- KVA CodeJ
- kW3.70 kW
- Manufacturer Product Page
- Manufacturer Upc Number691720020906
- Motor Horsepower5 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles6
- Motor Supply Voltage230/460 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End BearingBall
- Product TypeGeneral Purpose Motors
- Shaft RotationReversible
- Shaft TypeT
- Spec Sheet5 HP General Purpose Motor, 3 phase, 1200 RPM, 230/460 V, 215T Frame, TEFC
- Standards MetCE, CSA, UL
- Starting MethodAcross The Line
- Synchronous Rpm1200 rpm
- Technical Specifications5 HP General Purpose Motor, 3 phase, 1200 RPM, 230/460 V, 215T Frame, TEFC
- Thermal ProtectionNo
- Type of BearingBall
- Wiring Diagram
Overview
Mfr description
5HP 1200RPM LM32802 TEFC 230/460V 3PH
- Premium efficient ratings
- Inverter-rated; Continuous duty
- Class F insulation system – 140 frame and higher
- Class F insulation system – 140 frame and higher
- Shielded ball bearings for direct coupled applications Contact your local sales office for belted load applications
- Dynamically balanced rotors
- Torques exceed NEMA performance standards; UL recognized and CSA certified