Motion
SSF6B5TC61

Lincoln Motors
SSF6B5TC61

Leeson General Purpose Motor - 5 hp, 1200 rpm, 3 ph, 230/460 V, 215 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1170 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06244361
MFR #SSF6B5TC61
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lincoln Motors
SSF6B5TC61

Leeson General Purpose Motor - 5 hp, 1200 rpm, 3 ph, 230/460 V, 215 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1170 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06244361
MFR #SSF6B5TC61

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5HP 1200RPM LM32835 TEFC 230/460V 3PH
  • Premium efficient ratings; Inverter-rated
  • Shielded ball bearings for direct coupled applications Contact your local sales office for belted load applications
  • Continuous duty; Dynamically balanced rotors
  • Torques exceed NEMA performance standards; UL recognized and CSA certified
  • WATTSaver ®e Premium efficient motors; Ultimate e Premium efficient motors

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    215
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    1170 rpm
  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    No
  • Full Load Amps
    14.0/7.0 A
  • Electrical Type
    Squirrel Cage Induction Run
  • Full Load Efficiency
    90.2 %
  • KVA Code
    J
  • kW
    3.70 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    6
  • Starting Method
    Across The Line
  • Description Keyword
    5 hp
  • Shaft Diameter
    1.3750 in
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Motor Length Less Shaft
    11.15 in
  • Ambient Temperature Range
    40 °C
  • NEMA Design Class
    B
  • Service Factor
    1.25
  • Frame Material
    Rolled Steel
  • Features
    Premium efficient ratings, Inverter-rated Shielded ball bearings for direct coupled applications Contact your local sales office for belted load applications Continuous duty, Dynamically balanced rotors Torques exceed NEMA performance standards, UL recognized and CSA certified WATTSaver ®e Premium efficient motors, Ultimate e Premium efficient motors
  • Insulation Class
    F
  • IP Rating
    43
  • Standards Met
    CE, CSA, UL
  • Drive End Bearing Size
    6309
  • Type of Bearing
    Ball
  • Opposite Drive End Bearing Size
    6206
  • Weight
    143 lbs
  • Manufacturer Upc Number
    691720061107
  • Manufacturer Product Page
  • Technical Specifications
    5 HP General Purpose Motor, 3 phase, 1200 RPM, 230/460 V, 215TC Frame, TEFC
  • Spec Sheet
    5 HP General Purpose Motor, 3 phase, 1200 RPM, 230/460 V, 215TC Frame, TEFC
  • Wiring Diagram
  • 2D Drawing
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought