Motion
AAF6B2T61AP26

MARATHON ELECTRIC
AAF6B2T61AP26

Leeson General Purpose Motor - 2 hp, 1200 rpm, 3 ph, 230/460 V, 184 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1175 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06244378
MFR #AAF6B2T61AP26
Your Price$1,207.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
AAF6B2T61AP26

Leeson General Purpose Motor - 2 hp, 1200 rpm, 3 ph, 230/460 V, 184 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1175 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06244378
MFR #AAF6B2T61AP26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,207.12/each(List $1,448.54)

Overview

Mfr description
2HP 1200RPM LM33563 TEFC 230/460V 3PH 18
  • Premium efficient ratings; Inverter-rated
  • Class F insulation system – 140 frame and higher
  • Shielded ball bearings for direct coupled applications Contact your local sales office for belted load applications
  • Continuous duty; Dynamically balanced rotors
  • Torques exceed NEMA performance standards; UL recognized and CSA certified
  • WATTSaver ®e Premium efficient motors; Ultimate e Premium efficient motors

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    184T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1175 rpm
  • Assembly Box Mounting
    F1 Only
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    No
  • Full Load Amps
    6.4/3.2 A
  • Electrical Type
    Squirrel Cage Induction Run
  • Full Load Efficiency
    88.5 %
  • KVA Code
    K
  • kW
    1.50 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    6
  • Number Of Speeds
    1
  • Starting Method
    Across The Line
  • Description
    General Purpose Motor, 2 & 2 HP, 3 Ph, 60 & 50 Hz, 230/460 & 190/380-415 V, 1200 & 1000 RPM, 184T Frame, TEFC
  • Description Keyword
    2 hp
  • Shaft Diameter
    1.1250 in
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Motor Length Less Shaft
    9.50 in
  • Ambient Temperature Range
    40 °C
  • Opposite Drive End Bearing Type
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.25
  • Frame Material
    Aluminum
  • Features
    Dynamically balanced rotors Torques exceed NEMA performance standards, Inverter-rated Class F insulation system – 140 frame and higher Shielded ball bearings for direct coupled applications Contact your local sales office for belted load applications Continuous duty, UL recognized and CSA certified WATTSaver ®e Premium efficient motors, Ultimate e Premium efficient motors, Premium efficient ratings
  • Insulation Class
    F
  • IP Rating
    43
  • Standards Met
    CE, CSA, UL
  • Drive End Bearing Size
    6206
  • Type of Bearing
    Ball
  • Opposite Drive End Bearing Size
    6205
  • Overload Protector
    No Protection
  • Weight
    80.00 lbs
  • Manufacturer Upc Number
    691720060766
  • UPC_NO
    691720060766
  • Manufacturer Product Page
  • Technical Specifications
    2 HP General Purpose Motor, 3 phase, 1200 RPM, 230/460 V, 184T Frame, TEFC
  • Spec Sheet
    2 HP General Purpose Motor, 3 phase, 1200 RPM, 230/460 V, 184T Frame, TEFC
  • Wiring Diagram
  • 2D Drawing
  • Opposite Drive End Bearing
    Ball
  • Voltage
    230/460 V
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text