Motion
WPL222
Overboot - PVC Material, Yellow
MI ITEM #06244476
MFR #WPL222
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Overboot - PVC Material, Yellow
MI ITEM #06244476
MFR #WPL222

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    X-Large

Details

  • Color
    Yellow
  • Footwear Type
    Overboot
  • Upper Material
    PVC

Overview

Mfr description
WPL222-XL FOOTWEAR
  • Yellow, 15"-high PVC Boots have elasticized tops to add splash protection
  • .22 mm thick with 0.5 mm waffle-tred sole for extra durability and traction
  • Stipple-finished inside for easy on/off
  • Easy-to-use disposable protection is a great single-use spill response option
  • Excellent in damp environments
  • NOTE: Men's sizes only; women should order two sizes smaller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought