Motion
CR45MCA
Standard Ball Profile Rail - Series: Commercial Rail, U-Shaped Rail
Mi Item #06244567
MFR #CR45MCA
Price$155.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Profile Rail - Series: Commercial Rail, U-Shaped Rail
Mi Item #06244567
MFR #CR45MCA

Mfr description
CR45MCA COMM SLIDER STL RLR 45M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$155.58/each

Specifications

Dimensions

  • Overall Length
    6000 mm
  • Overall Width
    45 mm

Details

  • Hardness
    52100 HRC
  • Measurement Standard
    Metric
  • Operating Temperature Range
    100 °C | 212 °F
  • Rail Style
    U-Shaped Rail
  • Rail Type
    Commercial U-channel Rail
  • Series
    Commercial Rail
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)