Motion
69957345298

NORTON ABRASIVES
69957345298

Sanding & Finishing Belt - 36 Grit, Premium Ceramic Alumina Material, PE Backing Material, 10 Per Pack
Mi Item #06244748
MFR #69957345298
Price$39.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957345298

Sanding & Finishing Belt - 36 Grit, Premium Ceramic Alumina Material, PE Backing Material, 10 Per Pack
Mi Item #06244748
MFR #69957345298

Mfr description
69957345298 4" X 60" 36 GRIT R980P BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.07/each

Specifications

Dimensions

  • Backing Weight
    H, Y
  • Belt Length
    60 in
  • Belt Width
    4 in

Details

  • Abrasive Material
    Premium Ceramic Alumina
  • Abrasive Type
    Coated
  • Application
    Foundry Snagging, Gear Grinding, Honing, ID Grinding, Stock Removal, Stripping, Surface Grinding
  • Backing Material
    PE
  • Grade
    Extra Coarse
  • Grit Number
    36
  • Package Quantity
    10
  • Product Types
    Coarse Grit Cloth Narrow Benchstand Belt
  • UPC_NO
    69957345298
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)