1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PCM 222515 M
PTFE Composite Straight Bushing - 22 mm Bore, 25 mm OD
Mi Item #
06244827
MFR #
PCM 222515 M
Price
$15.09
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Plain Bearings
SKF PCM 222515 M
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PCM 222515 M
PTFE Composite Straight Bushing - 22 mm Bore, 25 mm OD
Mi Item #
06244827
MFR #
PCM 222515 M
Mfr description
PCM 222515 M BUSHING
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$15
.09
/each
Add to Cart
Specifications
Dimensions
Inside Diameter
22 mm
Outside Diameter
25 mm
Details
Manufacturer Product Page
Click here
Product Type
Die & Mold Plain-Bearings
Series
PCM
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items