Motion
VG-203TC-12

SYSTEM PLAST
VG-203TC-12

Flat Top Conveyor Chain Accessory - Transition Cap Assembly, Polyamide Material
Mi Item #06244981
MFR #VG-203TC-12
Price$31.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-203TC-12

Flat Top Conveyor Chain Accessory - Transition Cap Assembly, Polyamide Material
Mi Item #06244981
MFR #VG-203TC-12

Mfr description
VG-203TC-12 TRANSITION CAP ASSEMBLY
  • Transition cap assembly supports guide rails where swivel adjustment is required. For use on VG-203L body. Polyamide cap and knob. Stainless steel eyelet and nut.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.41/each

Specifications

Dimensions

  • Length
    6.9
  • Rod Diameter
    0.5000 in
  • Weight
    0.53, 0.34 lbs
  • Width
    9.7

Details

  • Accessory Type
    Bracket Accessories
  • Additional Details
    Transition Cap Assembly, Polyamide, 1/2" Rod
  • CAD Drawing
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    VG-203TC-12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405170391
  • Material
    POLYAMIDE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)