Motion
324  20/1 B WR 56C

HUB CITY INC
324 20/1 B WR 56C

324 20/1 B WR 56C Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 3.25 in Center Distance, C-Face Quill, 0.6250 in Input Size, 56C Frame
MI ITEM #06245172
MFR #324 20/1 B WR 56C
List Price$4,121.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
324 20/1 B WR 56C

324 20/1 B WR 56C Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 3.25 in Center Distance, C-Face Quill, 0.6250 in Input Size, 56C Frame
MI ITEM #06245172
MFR #324 20/1 B WR 56C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,121.61/each for your price

Overview

Mfr description
0230-14833 STYLE B 15:1 RATIO 143TC
  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
  • Cast Iron Housing
  • Alloy Shafting
  • Viton® Seals

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Single
  • Ratio
    20:1
  • Case Included
    Yes
  • Max Input Horsepower
    4.590 hp @ 1750 rpm
  • Horsepower Rating Normal Duty
    4.59 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Shaft
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    1.3750 in
  • Output Direction
    Left Hand
  • Style
    B
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    87.5 rpm
  • Maximum Output Torque
    2686 in-lbs
  • Housing Material
    Cast Iron
  • Service Factor
    1.0
  • Series
    320PCX
  • Manufacturer Reducer Size
    324
  • Manufacturer Product Page
  • Mounting Type
    B
  • Manufacturer Catalog
  • CAD Drawing
    RATIO=20/1|STYLE=B|FS=56C
  • Manufacturer Catalog Number
    0230-14833
  • Manufacturer Upc Number
    662798969428
  • UPC_NO
    662798969428
  • Shipping Dimensions Height
    13-1/2 in
  • Shipping Dimensions Length
    14 in
  • Shipping Dimensions Width
    12-1/4 in
  • Weight
    67.00 lbs
  • Input Style
    C-Face Quill
  • Shaft Diameter
    1.3750 in, 34.92 mm
  • Torque Rating (in-lb)
    1570 in-lbs;177.4 Nm
  • Output Shaft
    Shaft
  • Overhung Load
    1100 lbs;4893.04 N
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    324

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text