Motion
2941425
Crossfire ES5 Safety Glasse - Polarized, Smoke Lens, Crystal Black Frame/Temple Color, 2.5 D Diopter Lens
Mi Item #06245309
MFR #2941425
Price$57.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crossfire ES5 Safety Glasse - Polarized, Smoke Lens, Crystal Black Frame/Temple Color, 2.5 D Diopter Lens
Mi Item #06245309
MFR #2941425

Mfr description
2941425 ES5 2.5 READER BLCK/SMOKE
  • Rubber nose piece for all day comfort
  • Dual mold, rubber temple grips for better stability
  • Hard coat polycarbonate lens protects against scratches
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.52/each

Specifications

Dimensions

  • Weight
    0.06 lbs, 0.03 kg

Details

  • Additional Details
    Frame Color: Crystal Black;Lens Color: Smoke POL;Diopter: 2.5;UV Protection: 99.9%;ANSI Rating: Z87+
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI, ISEA Z87.1-2020
  • Comfort Features
    Rubber Nosepiece, Rubber Temple Grips
  • Description
    Crystal Black Frame / Smoke POL Lens - 2.5 Diopter Magnifier Safety Eyewear
  • Diopter Lens
    2.5 D
  • Frame Color
    Crystal Black
  • Frame Color Family
    Black
  • Frame Style
    Wraparound
  • Frame Temple Color
    Crystal Black
  • Frame Temple Material
    Rubber
  • Frame Type
    Full Frame
  • Lens Coating
    Polarized
  • Lens Color
    Smoke
  • Lens Color Family
    Smoke
  • Lens Marking
    Z87+
  • Lens Shade
    Smoke
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    2941425
  • Noisepiece Type
    Rubber
  • Product Line
    Crossfire
  • Series
    ES5
  • Specialty Features
    Impact Resistant, Polarized, UV Protection
  • Standards Met
    ANSI, ISEA Z87.1-2020
  • Temple Adjustment
    Fixed
  • Temple Color
    Crystal Black
  • Temple Style
    Rubber Temple Grips
  • Type
    Bifocal
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)