Specifications
Details
- Housing MaterialCast Iron
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Roller Bearing Units
- Type Of BearingSpherical Roller
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)